Shop All Universal Couplings
Dixon
Bayonet Adapter x FNPT, 2", SS, FKM
Mfr # BA32-200
Zoro # G7156156
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # BA32-200
- Zoro # G7156156
- Country of Origin United States
- Category Universal Couplings
Details
Basic Pipe Fitting Material | Metal |
Item | Bayonet Adapter |
Description
Bayonet Adapter x FNPT,2",SS,FKM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Element, Replacment, 40 Micron (1EJU9)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 303 SS (CL-8-SS)
- BEARINGS LTD Tritan Precision Ansi Roller Chain - 35-1r - 3/8in Pitch - Connecting Link (35-1R CL)
- DAYTON A83 V-Belt, 85" Outside Length, 1/2" Top Width, 1 Ribs (6L190)
- DIXON Air King, MNPT End, 1/2" (GAM2)
- DIXON Air King Clamp Iron, 1" (A14)
- DIXON Type B Male x 150lb., ASA Flange, 6" (MC3136)
- DIXON Boss Male Stem Steel, 1" NPT x 1" (MS11)
- DIXON Air King FNPT End Iron, 3/8" (AMC)
- DIXON Air King MNPT End Stainless, 1" (RAM12)
- DIXON Boss Male Stem Steel, 3/4", NPTx3/4", (MS6)
- Dixon Universal Couplings