Shop All Hose Barb Fittings
Dixon
Barbed Hose Mender, 316 SS, 4" ID, Male
Mfr # RDM46
Zoro # G1398757
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- For Hose I.D. 4 in
- Fitting Connection Type Hose Barb x Hose Barb
- Fitting Size 4 in x 4 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RDM46
- Zoro # G1398757
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 4 in x 4 in |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Thread Size | 4" |
Barb Size | 4 in |
Details
Item | Barbed Hose Mender |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
For Hose I.D. | 4 in |
Fitting Connection Type | Hose Barb x Hose Barb |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | Hose Barb |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Fitting Style | Mender |
Fitting Shape | Straight |
Reusable | Yes |
Fitting Movement | Rigid |
Material | 316 Stainless Steel |
Fitting Gender | Male x Male |
Description
Barbed Hose Mender, For Hose I.D. 4 in, Barb Size 4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Rigid, Fitting Shape Straight, Reusable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON In-Line Lubricator, 3/4"NPT, 11oz. (PL400L)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 2gpm (FC050EP-002-000-PV)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (5ZEE0)
- MOTOR GUARD Disposable Compressed Air Filter, PK2 (DD1008-2)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040604SS)
- DIXON Barbed Hose Fitting, Hose ID 1/8", NPTF (1040202C)
- DIXON King Nipple Grooved Steel, 4" (STV40)
- DIXON King Nipple, NPT Threaded Stainless, 1" (RST10)
- DIXON King Nipple Grooved Steel, 2" (STV25)
- DIXON Hose Barb, 1-1/16-14 x 3/4 in, 45Deg Female SAE Swivel UNF x Hose Barb, Brass, Domestic (1441217K)
- DIXON Barbed Hose Fitting, Hose ID 4", BSPT (RST40A)
- Dixon Hose Fittings