Shop All Hose Barb Fittings
Dixon
Barbed Hose Mender, 316 SS, 3/8" ID, Male
Mfr # RDMB
Zoro # G1984772
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- For Hose I.D. 3/8 in
- Fitting Connection Type Hose Barb x Hose Barb
- Fitting Size 3/8 in x 3/8 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RDMB
- Zoro # G1984772
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Thread Size | 3/8" |
Barb Size | 3/8 in |
Details
Item | Barbed Hose Mender |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
For Hose I.D. | 3/8 in |
Fitting Connection Type | Hose Barb x Hose Barb |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | Hose Barb |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Fitting Style | Mender |
Fitting Movement | Rigid |
Reusable | Yes |
Fitting Shape | Straight |
Material | 316 Stainless Steel |
Fitting Gender | Male x Male |
Description
Barbed Hose Mender, For Hose I.D. 3/8 in, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Rigid, Fitting Shape Straight, Reusable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Variable Freq Drive, 1HP, 120/208-240V (13E661)
- DAYTON Ball Bushing Bearing, Closed, Bore 3/4 In (2CNK3)
- ARROW PNEUMATICS Muffler, Aluminum, 1" Air Inlet, NPT (ASQF - 8F)
- PIX PIX, A29.5/4L315, V-Belt 1/2 X 31.5 (A29.5/4L315)
- DIXON Barbed Hose Fitting, Hose ID 12", N/A (STV120)
- DIXON D Automatic Interchange Pneumatic Coupler, 1/4 in, Push-Lock Hose Barb x Quick-Connect, Brass (2DB2-B)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (1040806C)
- DIXON Barbed Hose Fitting, Hose ID 1/8", NPTF (1040202C)
- DIXON Barbed Hose Fitting, Hose ID 8", NPT (RST80)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (1290808SS)
- FESTO Barbed Y-Connector Y-PK-4 (Y-PK-4)
- Dixon Hose Barb Fittings