Shop All Hose Barb Fittings
Dixon
Barbed Hose Mender, 316 SS, 1/2" ID, Male
Mfr # RDM1
Zoro # G1396377
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- For Hose I.D. 1/2 in
- Fitting Connection Type Hose Barb x Hose Barb
- Fitting Size 1/2 in x 1/2 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RDM1
- Zoro # G1396377
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Thread Size | 1/2" |
Barb Size | 1/2 in |
Details
Item | Barbed Hose Mender |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
For Hose I.D. | 1/2 in |
Fitting Connection Type | Hose Barb x Hose Barb |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | Hose Barb |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Fitting Style | Mender |
Reusable | Yes |
Fitting Movement | Rigid |
Fitting Shape | Straight |
Fitting Gender | Male x Male |
Material | 316 Stainless Steel |
Description
Barbed Hose Mender, For Hose I.D. 1/2 in, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Rigid, Fitting Shape Straight, Reusable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE WS-502X18-TUFR BEARINGS (038219)
- GAST Repair Kit 6066 Sp K503 (K503)
- ARO Pump Assembly, 1/2", PD05P-APS-PGG-B (PD05P-APS-PGG-B)
- LOC-LINE Shield Mounting Elbow, 3/4In, PK2 (60531)
- DIXON Hose Barb, 3/4 x 5/8 in, MNPT x Hose Barb, Brass, Domestic (1021012C)
- DIXON Barbed Hose Fitting, Hose ID 3", NPT (STC3525)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (1290602C)
- DIXON Barbed Hose Fitting, Hose ID 8", NPT (RST80)
- DIXON Hose Barb, 3/4 in, FNPT x Hose Barb, Brass, Domestic (1041212C)
- DIXON Barbed Hose Fitting, Hose ID 1/2", N/A (1770808SS)
- FLEXZILLA Pro Air Hose Reusable Splicer, 3/8" Barb (RP901375)
- Dixon Hose Barb Fittings