Shop All Hose Barb Fittings
Dixon
Barbed Hose Mender, 316 SS, 1-1/4" ID, Male
Mfr # RDM16
Zoro # G1398854
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- For Hose I.D. 1 1/4 in
- Fitting Connection Type Hose Barb x Hose Barb
- Fitting Size 1-1/4 in x 1-1/4 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RDM16
- Zoro # G1398854
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1-1/4 in x 1-1/4 in |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Thread Size | 1-1/4" |
Barb Size | 1 1/4 in |
Details
Item | Barbed Hose Mender |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
For Hose I.D. | 1 1/4 in |
Fitting Connection Type | Hose Barb x Hose Barb |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | Hose Barb |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Fitting Style | Mender |
Reusable | Yes |
Fitting Movement | Rigid |
Fitting Shape | Straight |
Material | 316 Stainless Steel |
Fitting Gender | Male x Male |
Description
Barbed Hose Mender, For Hose I.D. 1 1/4 in, Barb Size 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Rigid, Fitting Shape Straight, Reusable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Refrigerated Dryer Maint Kit, 1ZPU4 (HPRPMK23S)
- LPS Dry Moly Lubricant, Aerosol Can, 16 Oz. (02516)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (06E-666)
- SKF Angular Contact Bearing, 55mm, O.D. 120mm (7311 BECBP)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (2720604CBC)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (KHN321)
- DIXON King Nipple, NPT Threaded Stainless, 2" (RST25)
- DIXON King Nipple, NPT Threaded Stainless, 1" (RST10)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040604SS)
- DIXON Barbed Hose Fitting, Hose ID 1/8", NPTF (1040202C)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (2720606CBC)
- Dixon Hose Fittings