Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 8", NPT
Mfr # RST80
Zoro # G1425576
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- For Hose I.D. 8 in
- Fitting Size 8 in x 8 in
- Barb Size 8 1/16 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RST80
- Zoro # G1425576
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 8 in x 8 in |
Barb Size | 8 1/16 in |
Hose Fitting A Size | 8 in |
Hose Fitting B Size | 8 in |
Thread Size | 8 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
For Hose I.D. | 8 in |
Hose Fitting A Connection Type | Hose Barb |
Fitting Connection Type | Hose Barb x NPT |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Max. Pressure | Not Rated |
Fitting Style | Nipple |
Fitting Movement | Rigid |
Vacuum Rating | Not Rated |
Reusable | Yes |
Thread Type | NPT |
Includes Shut Off | No |
Nipple Grip Type | No Knurl |
Fitting Shape | Straight |
Material | 316 Stainless Steel |
Description
Barbed Hose Fitting, For Hose I.D. 8 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 8 1/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 8 in, Hose Fitting B Size 8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, 316 Stainless Steel, Reusable Yes, No, Thread Size 8 in, Thread Type NPT, 8 in x 8 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1" x 3/4" NPT Steel Combination Nipple Threaded (STC1005)
- WEG Replacement Motor for 5HP 1-Phase Air Compressor (0301-0501-Weg)
- EMAX ESP 10HP Vertical 120 Gallon Air Compressor, 3 Phase (ESP10V120V3)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1108 X 1-1/8-KW BUSHING (1108 X 1-1/8-KW BUSHING)
- DIXON Barbed Hose Fitting, Hose ID 3", N/A (FST35CS)
- DIXON Barbed Hose Fitting, Hose ID 1/2", N/A (1790808SS)
- DIXON Barbed Hose Mender, 316 SS, 1/2" ID, Male (RDM1)
- DIXON Barbed Hose Fitting, Hose ID 1", NPT (AST10)
- DIXON Hose Barb, 1/2-20 x 5/16 in, 45Deg Male SAE UNF x Hose Barb, Brass, Domestic (1420508C)
- DIXON Short Shank Coupling with Hex Nut, 5/8 in x 3/4-11-1/2 Nominal, Hose Barb x GHT End Style, 2.95 in L (5891010K)
- DIXON Barbed Hose Mender, 316 SS, 3" ID, Male (RDM36)
- Dixon Hose Fittings