Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 8", N/A
Mfr # RFST80
Zoro # G1425262
product price: $1,661.99
/ea
Free Shipping & Returns
$1,661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- For Hose I.D. 8 in
- Fitting Size 8 in x 8 in
- Barb Size 8 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RFST80
- Zoro # G1425262
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 8 in x 8 in |
Barb Size | 8 in |
Hose Fitting A Size | 8 in |
Hose Fitting B Size | 8 in |
Thread Size | 8 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
For Hose I.D. | 8 in |
Hose Fitting A Connection Type | Hose Barb |
Fitting Connection Type | Hose Barb x Flange |
Hose Fitting B Connection Type | Flange |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Genderless |
Max. Pressure | Not Rated |
Fitting Style | Nipple |
Includes Shut Off | No |
Fitting Shape | Straight |
Reusable | Yes |
Fitting Movement | Rigid |
Vacuum Rating | Not Rated |
Nipple Grip Type | No Knurl |
Material | 316 Stainless Steel |
Description
Barbed Hose Fitting, For Hose I.D. 8 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 8 in, Hose Fitting B Size 8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Flange, 316 Stainless Steel, Reusable Yes, No, Thread Size 8 in, Thread Type N/A, 8 in x 8 in, Male x Genderless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 740-1 1/4-50 Relief Valve (740-1)
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPL441-D6)
- LEESON Washdown Motor, 1 HP, 3-Phase, 56C Frame (113590.00)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-12)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (KHN321)
- DIXON Barbed Hose Fitting, Hose ID 3", N/A (STB35CS)
- DIXON 45Deg Hose Elbow, 1/2 in, MNPT x Hose Barb, Brass, Domestic (1390808C)
- DIXON Hose Barb, 3/4 x 1 in, FNPT x Hose Barb, Brass, Domestic (1041612C)
- DIXON Barbed Hose Fitting, Hose ID 8", NPT (RST80)
- DIXON DQC DF Industrial Semi-Auto Pneumatic Coupler, 1/4 in Nominal, Coupler x Standard Barb End Style, Br (2FS2-B)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/4 Inch Barb Hose Fitting, PK 6 (FGF312-D6)
- Dixon Hose Barb Fittings