Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 6", N/A
Mfr # STV60CS
Zoro # G0199239
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 6 in
- Fitting Size 6 in x 6 in
- Hose Fitting A Connection Type Hose Barb
- Barb Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # STV60CS
- Zoro # G0199239
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 6 in x 6 in |
Barb Size | 6 in |
Hose Fitting A Size | 6 in |
Hose Fitting B Size | 6 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | Steel x Steel |
For Hose I.D. | 6 in |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | Grooved |
Fitting Connection Type | Hose Barb x Grooved |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Genderless |
Max. Pressure | Not Rated |
Fitting Style | Nipple |
Nipple Grip Type | No Knurl |
Vacuum Rating | Not Rated |
Includes Shut Off | No |
Reusable | Yes |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Material | Steel |
Description
Barbed Hose Fitting, For Hose I.D. 6 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 6 in, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 6 in, Hose Fitting B Size 6 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Grooved, Steel, Reusable Yes, No, Thread Type N/A, 6 in x 6 in, Male x Genderless, Hose Barb x Grooved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L170 V-Belt, 17" Outside Length, 1/2" Top Width, 1 Ribs (4L170)
- MARS Rnd Run Capacitor, 40Mfd, 440V, Ms12745 (12745)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040ASD3CL)
- INGERSOLL-RAND Filter Element, 4" Outside Dia. (88171913)
- DIXON Barbed Hose Fitting, Hose ID 3", BSPT (RST35A)
- DIXON Barbed Hose Fitting, Hose ID 1", NPT (AST10)
- DIXON Barbed Hose Fitting, Hose ID 1", NPT (KHN881)
- DIXON Barbed Hose Mender, 316 SS, 1-1/4" ID, Male (RDM16)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (KHN442)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPT (1291212SS)
- DIXON Hose Barb, 1/2-20 x 5/16 in, 45Deg Male SAE UNF x Hose Barb, Brass, Domestic (1420508C)
- Dixon Hose Fittings