Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 6", N/A
Mfr # RSTV60CS
Zoro # G1987825
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 6 in
- Fitting Connection Type Hose Barb x Beveled
- Fitting Size 6 in x 6 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RSTV60CS
- Zoro # G1987825
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 6 in x 6 in |
Hose Fitting A Size | 6 in |
Hose Fitting B Size | 6 in |
Barb Size | 6 1/16 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | Steel x Steel |
For Hose I.D. | 6 in |
Fitting Connection Type | Hose Barb x Beveled |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | Beveled |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Genderless |
Reusable | Yes |
Fitting Shape | Straight |
Nipple Grip Type | No Knurl |
Vacuum Rating | Not Rated |
Fitting Style | Nipple |
Max. Pressure | Not Rated |
Fitting Movement | Rigid |
Includes Shut Off | No |
Material | Steel |
Description
Barbed Hose Fitting, For Hose I.D. 6 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 6 1/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 6 in, Hose Fitting B Size 6 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Beveled, Steel, Reusable Yes, No, Thread Type N/A, 6 in x 6 in, Male x Genderless, Hose Barb x Beveled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX S37E25CV, Suction, 25 micron, Inside-Out (MF0065861)
- FESTO Releasing Fork QSO (QSO)
- POWERDRIVE Pitch Pulley, 1-5/8"Fixed Bore, 6.5"O.D. (2VP65-1-5/8)
- ARO Fluid Control Valve, Silver, 1000 psi (635390-2)
- DIXON Barbed Hose Mender, 316 SS, 3/8" ID, Male (RDMB)
- DIXON Barbed Hose Fitting, Hose ID 2-1/2", N/A (STV30)
- DIXON Barbed Hose Mender, 316 SS, 1/2" ID, Male (RDM1)
- DIXON Barbed Hose Fitting, Hose ID 1/2", N/A (1790808SS)
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPT (1290404SS)
- DIXON Barbed Hose Fitting, Hose ID 1", NPT (AST10)
- MIDWEST FASTENER 3/8" x 3/8FIP Brass Female Hose Barbs 4PK (33686)
- Dixon Hose Barb Fittings