Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 6", N/A
Mfr # N60
Zoro # G1425348
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 6 in
- Fitting Size 6 in x 6 in
- Barb Size 6 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # N60
- Zoro # G1425348
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 6 in x 6 in |
Barb Size | 6 in |
Hose Fitting A Size | 6 in |
Hose Fitting B Size | 6 in |
Thread Size | 6 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | Steel x Steel |
For Hose I.D. | 6 in |
Hose Fitting A Connection Type | Hose Barb |
Fitting Connection Type | Hose Barb x Floating Flange |
Hose Fitting B Connection Type | Floating Flange |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Genderless |
Max. Pressure | Not Rated |
Fitting Style | Nipple |
Includes Shut Off | No |
Fitting Shape | Straight |
Reusable | Yes |
Fitting Movement | Rigid |
Nipple Grip Type | No Knurl |
Vacuum Rating | Not Rated |
Material | Steel |
Description
Barbed Hose Fitting, For Hose I.D. 6 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 6 in, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 6 in, Hose Fitting B Size 6 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Floating Flange, Steel, Reusable Yes, No, Thread Size 6 in, Thread Type N/A, 6 in x 6 in, Male x Genderless, Hose Barb x Floating Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Generator VN-14-H-T4-PQ3-VQ3-RO2-B (VN-14-H-T4-PQ3-VQ3-RO2-B)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 115VAC (FRN0005C2S-6U)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116296-13)
- TIMKEN TIM-18337, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 18337 (18337)
- DIXON Barbed Hose Fitting, Hose ID 5", N/A (STB50)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPT (KHN662)
- DIXON Barbed Hose Mender, 316 SS, 3" ID, Male (RDM36)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (1290804SS)
- DIXON King Nipple, NPT Threaded Stainless, 2" (RST25)
- DIXON 90Deg Hose Elbow, 1/2 in, MNPT x Hose Barb, 316 SS, Domestic (1290808SS)
- DIXON Barbed Hose Fitting, Hose ID 1", NPTF (1041612C)
- Dixon Hose Barb Fittings