Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 4", NPT
Mfr # STC40CSHD
Zoro # G1398888
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 4 in
- Fitting Size 4 in x 4 in
- Barb Size 4 1/32 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # STC40CSHD
- Zoro # G1398888
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 4 in x 4 in |
Barb Size | 4 1/32 in |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Thread Size | 4 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | Steel x Steel |
For Hose I.D. | 4 in |
Hose Fitting A Connection Type | Hose Barb |
Fitting Connection Type | Hose Barb x NPT |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Fitting Style | Nipple |
Max. Pressure | 400 psi |
Includes Shut Off | No |
Fitting Movement | Rigid |
Vacuum Rating | Not Rated |
Reusable | Yes |
Nipple Grip Type | No Knurl |
Fitting Shape | Straight |
Thread Type | NPT |
Material | Steel |
Description
Barbed Hose Fitting, For Hose I.D. 4 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 4 1/32 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Steel, Reusable Yes, No, Thread Size 4 in, Thread Type NPT, 4 in x 4 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Insert, L150, Hytrel (29HZ13)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 2118730 / GARDNER DENVER (B1SA0001454)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 5600 Series (5602-12-12S)
- TRITAN Thrust Washer, dia. 0.375in, 0.10in. Thick (TRC613)
- DIXON King Nipple Grooved Steel, 3" (STV35)
- DIXON King Nipple Grooved Steel, 2" (STV25)
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPT (KHN221)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040604SS)
- DIXON Hose Barb, 5/8-18 x 5/16 in Nominal, MUNF x Hose Barb, Brass, Domestic (2900510C)
- DIXON Barbed Hose Fitting, Hose ID 3", BSPT (RST35A)
- DIXON Barbed Hose Fitting, Hose ID 2", N/A (FST25CS)
- Dixon Hose Barb Fittings