Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 4", N/A
Mfr # STV40CS
Zoro # G1425585
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 4 in
- Fitting Size 4 in x 4 in
- Barb Size 4 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # STV40CS
- Zoro # G1425585
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 4 in x 4 in |
Barb Size | 4 in |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | Steel x Steel |
For Hose I.D. | 4 in |
Hose Fitting A Connection Type | Hose Barb |
Fitting Connection Type | Hose Barb x Grooved |
Hose Fitting B Connection Type | Grooved |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Genderless |
Fitting Style | Nipple |
Max. Pressure | Not Rated |
Nipple Grip Type | No Knurl |
Includes Shut Off | No |
Reusable | Yes |
Fitting Movement | Rigid |
Vacuum Rating | Not Rated |
Fitting Shape | Straight |
Material | Steel |
Description
Barbed Hose Fitting, For Hose I.D. 4 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Grooved, Steel, Reusable Yes, No, Thread Type N/A, 4 in x 4 in, Male x Genderless, Hose Barb x Grooved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP652O000000)
- PARKER Hydraulic Hose Adapter, 0.3" L, 7200 psi (1/16 HHP-SS)
- INA Needle Thrust Roller Bearing, Bore 15mm (AXK1528)
- GATES Hydraulic Coupling-Megacrimp, G25111-0404 (G25111-0404)
- DIXON 90Deg Hose Elbow, 1 in, MNPTF x Hose Barb, Brass, Domestic (1291616C)
- DIXON Push-On Elbow Hose Barb, 3/4-14 x 3/4 in Nominal, MNPT x Hose Barb, Brass, Domestic (2731212C)
- DIXON Barbed Hose Fitting, Hose ID 5", N/A (STV50)
- DIXON Barbed Hose Fitting, Hose ID 1", NPT (KHN881)
- DIXON Barbed Hose Mender, 316 SS, 1/2" ID, Male (RDM1)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPTF (1341212C)
- MIDWEST FASTENER 5/16" x 1/4FIP Brass Female Hose Barbs 5PK (33684)
- Dixon Hose Fittings