Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 4", N/A
Mfr # RFST40
Zoro # G1987308
original price:
$718.71
8% off
new price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- For Hose I.D. 4 in
- Fitting Connection Type Hose Barb x 150# ASA Flange
- Fitting Size 4 in x 4 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RFST40
- Zoro # G1987308
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 4 in x 4 in |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Thread Size | 4 in |
Barb Size | 4 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
For Hose I.D. | 4 in |
Fitting Connection Type | Hose Barb x 150# ASA Flange |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | 150# ASA Flange |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Genderless |
Vacuum Rating | Not Rated |
Includes Shut Off | No |
Max. Pressure | Not Rated |
Fitting Shape | Straight |
Nipple Grip Type | No Knurl |
Fitting Movement | Rigid |
Reusable | Yes |
Fitting Style | Nipple |
Material | 316 Stainless Steel |
Description
Barbed Hose Fitting, For Hose I.D. 4 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type 150# ASA Flange, 316 Stainless Steel, Reusable Yes, No, Thread Size 4 in, Thread Type N/A, 4 in x 4 in, Male x Genderless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON DQC HT Flushface Female Coupler, 2-11-1/2 Nominal, Female NPTF, Steel (16HTF16)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 12 In Stroke (288-304)
- TRITAN Pillow Block Bearing, Ball, 50mm Bore (UCP210-50MM)
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT (M05442443)
- DIXON Hose Mender, 1-1/2 in, Hose Shank, 316 SSss Steel (RDM21)
- DIXON Barbed Hose Fitting, Hose ID 3", N/A (FST35CS)
- DIXON Barbed Hose Fitting, Hose ID 2", BSPT (RST25A)
- DIXON F Interchange Semi-Automatic Pneumatic Coupler, 3/8 in, Standard Hose Barb x Quick-Connect, Steel (3FS3)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (KHN431)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (1290804SS)
- ZORO SELECT Tee, Low Lead Brass, 1000 psi, Tube Size: 1/4" (707024-04)
- Dixon Hose Barb Fittings