Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 4", N/A
Mfr # ATTFST40CS
Zoro # G1424736
original price:
$182.92
8% off
new price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 4 in
- Fitting Size 4 in x 4 in
- Barb Size 4 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # ATTFST40CS
- Zoro # G1424736
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 4 in x 4 in |
Barb Size | 4 in |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Thread Size | 4 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | Steel x Steel |
For Hose I.D. | 4 in |
Hose Fitting A Connection Type | Hose Barb |
Fitting Connection Type | Hose Barb x TTMA Flange |
Hose Fitting B Connection Type | TTMA Flange |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Genderless |
Fitting Style | Nipple |
Max. Pressure | Not Rated |
Fitting Shape | Straight |
Includes Shut Off | No |
Vacuum Rating | Not Rated |
Nipple Grip Type | No Knurl |
Reusable | Yes |
Fitting Movement | Rigid |
Material Grade | 6061 |
Material | Aluminum |
Description
Barbed Hose Fitting, For Hose I.D. 4 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type TTMA Flange, Aluminum, 6061, Reusable Yes, No, Thread Size 4 in, Thread Type N/A, 4 in x 4 in, Male x Genderless, Hose Barb x TTMA Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 8 oz. Brush Top (18010)
- REXNORD Omega E Series Tire Coupling Element, E10 Coupling, 162 mm OD, 7500 rpm Max, Urethane (7300025)
- ROLAIR Pressure Switch, For 26JY36 (VT412024)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FCT2)
- DIXON Barbed Hose Mender, 316 SS, 3/8" ID, Male (RDMB)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (1290808SS)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (1290804SS)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (KHN442)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (KHN441)
- DIXON Barbed Hose Fitting, Hose ID 2-1/2", N/A (STV30)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Hose Barb Splicer (FL344)
- Dixon Hose Barb Fittings