Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 3/8", NPTF
Mfr # 2720606CBC
Zoro # G1399003
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- For Hose I.D. 3/8 in
- Fitting Size 3/8 in x 3/8 in
- Barb Size 3/8 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2720606CBC
- Zoro # G1399003
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Barb Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Thread Size | 3/8 in |
Overall Length | 1.76 in |
Hex Head Size | 9/16 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 9/16 in, Vacuum Rating Not Rated, Hex, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Brass, C36000, Overall Length 1.76 in, Reusable Yes, No, Thread Size 3/8 in, Thread Type NPTF, 3/8 in x 3/8 in, Male x Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Coupling Piece KSZ-M12X1, 25 (KSZ-M12X1,25)
- LOC-LINE Segment, 5 3/4 In, Pk2 (41401)
- WEG 00218ET3ESS56C, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footed (00218ET3ESS56C)
- PANDUIT 1.7 TON CRIMP TOOL ASSEMBLY - AUS (CT-2300/AUS)
- DIXON Hose Elbow, 3/8 in Nominal, MNPTF x Hose Barb End Style, 316 SS, Domestic (1290606SS)
- DIXON Hose Mender, 1-1/2 in, Hose Shank, 316 SSss Steel (RDM21)
- DIXON Barbed Hose Fitting, Hose ID 2", N/A (FST25CS)
- DIXON 1-1/2" NPT 316 SS Combination Nipple Threaded (RST20)
- DIXON Barbed Hose Fitting, Hose ID 4", NPT (STC4035)
- DIXON King Nipple Grooved Steel, 3" (STV35)
- THRIFCO PLUMBING FC250 1/4 BARB CONNECTOR (6821171)
- Dixon Hose Fittings