Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 3/8", NPTF
Mfr # 1040608C
Zoro # G1407552
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- For Hose I.D. 3/8 in
- Fitting Size 3/8 in x 1/2 in
- Barb Size 3/8 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1040608C
- Zoro # G1407552
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3/8 in x 1/2 in |
Barb Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 1/2 in |
Thread Size | 1/2 in |
Hex Head Size | 5/8 in |
Overall Length | 1.66 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 5/8 in, Vacuum Rating Not Rated, Hex, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Brass, C36000, Overall Length 1.66 in, Reusable Yes, No, Thread Size 1/2 in, Thread Type NPTF, 3/8 in x 1/2 in, Male x Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Single Acting Oil Pump, Air, 6 GPM (4491)
- TERRE PRODUCTS Toro 99-3621 Exmark 99-3621 Flat Idler Pulley - 4'' Flat Dia. - 5/8'' Bore - Steel (32400150)
- L.H. DOTTIE L.H. Dottie 2'' Offset Nipple, 2PK (ON200)
- GATES MegaCrimp Couplings (8G-10FJX45S)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040604SS)
- DIXON Barbed Hose Fitting, Hose ID 1", NPT (AST10)
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPT (1290404SS)
- DIXON Barbed Hose Fitting, Hose ID 3", BSPT (RST35A)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040606SS)
- DIXON Hose Barb, 1/2-20 x 5/16 in, 45Deg Male SAE UNF x Hose Barb, Brass, Domestic (1420508C)
- DIXON Short Shank Coupling with Hex Nut, 5/8 in x 3/4-11-1/2 Nominal, Hose Barb x GHT End Style, 2.95 in L (5891010K)
- Dixon Hose Barb Fittings