Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 3/8", NPT
Mfr # 2720604CBC
Zoro # G0197744
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- For Hose I.D. 3/8 in
- Fitting Size 3/8 in x 1/4 in
- Barb Size 3/8 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2720604CBC
- Zoro # G0197744
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3/8 in x 1/4 in |
Barb Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.76 in |
Hex Head Size | 9/16 in |
Thread Size | 1/4 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 9/16 in, Vacuum Rating Not Rated, Hex, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Brass, C36000, Overall Length 1.76 in, Reusable Yes, No, Thread Size 1/4 in, Thread Type NPT, 3/8 in x 1/4 in, Male x Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A0)
- GLOBAL GSC-062-B Set Screw Collar (GSC-062-B)
- NTN Radial Ball Bearing, Sealed, 12mm Bore Dia (6001LLBC3/L627)
- NB Ball Spline Nut, 16 mm, 50 mm L (SSPF 16A)
- DIXON Barbed Hose Mender, 316 SS, 1-1/4" ID, Male (RDM16)
- DIXON Barbed Hose Fitting, Hose ID 3/8", N/A (1770606SS)
- DIXON Barbed Hose Fitting, Hose ID 1-1/2", NPT (AST20)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPT (KHN662)
- DIXON Barbed Hose Fitting, Hose ID 1", NPT (KHN881)
- DIXON King Nipple, NPT Threaded Stainless, 1" (RST10)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1 Inch Barb X 1 Inch NPT Male End (FM99-9)
- Dixon Hose Fittings