Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 3/8", NPT
Mfr # 1290606SS
Zoro # G1980545
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- For Hose I.D. 3/8 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Size 3/8 in x 3/8 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1290606SS
- Zoro # G1980545
- Country of Origin China
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Hex Head Size | 5/8 in |
Thread Size | 3/8 in |
Barb Size | 3/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Hex Head Size 5/8 in, Vacuum Rating Not Rated, Hex, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, 303 Stainless Steel, Reusable Yes, No, Not Rated, Thread Size 3/8 in, Thread Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- MILTON Reducer Bushing, 1/2" MNPTx3/8" FNPT (S-652)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (RAK 2 3/16)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (21AP25M)
- DIXON Dual-Lock P Series Interchange Thor Interchange Coupler, 1/2 x 3/4 in Nominal, Hose Barb x Coupler (4PS6)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (KHN431)
- DIXON Barbed Hose Fitting, Hose ID 1/2", N/A (1770808SS)
- DIXON Barbed Hose Fitting, Hose ID 1", NPT (KHN881)
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPT (1290404SS)
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPT (KHN221)
- FORNEY INDUSTIRES Brass Air Hose; End 0.25 in. Male NPT x 0.38 in. Hose Barb (1892637)
- Dixon Hose Fittings