Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 3/8", N/A
Mfr # 1790606SS
Zoro # G1985603
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 303 Stainless Steel x 303 Stainless Steel
- For Hose I.D. 3/8 in
- Fitting Connection Type Hose Barb x Hose Barb
- Fitting Size 3/8 in x 3/8 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1790606SS
- Zoro # G1985603
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Thread Size | 1/4 in |
Barb Size | 3/8 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | 303 Stainless Steel x 303 Stainless Steel |
For Hose I.D. | 3/8 in |
Fitting Connection Type | Hose Barb x Hose Barb |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | Hose Barb |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Vacuum Rating | Not Rated |
Fitting Style | Splicer |
Includes Shut Off | No |
Fitting Movement | Rigid |
Nipple Grip Type | No Knurl |
Reusable | Yes |
Max. Pressure | Not Rated |
Fitting Shape | Tee |
Max. Working Pressure @ 70 F | Not Rated |
Fitting Gender | Male x Male |
Material | 303 Stainless Steel |
Description
Barbed Hose Fitting, For Hose I.D. 3/8 in, Rigid, Fitting Shape Tee, Fitting Material 303 Stainless Steel x 303 Stainless Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, 303 Stainless Steel, Reusable Yes, No, Not Rated, Thread Size 1/4 in, Thread Type N/A, 3/8 in x 3/8 in, Male x Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Elbow, 1/2 In Hose, 7/8-14 JIC (1AA10FJB8)
- RED LION CONTROLS Encoder Accessories, For ZBG/ZBH/ZLZ (CCARPG01)
- INGERSOLL-RAND FILTER AIR 1" COMPRESSOR ACCESS (IR32170953)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (753A)
- DIXON Barbed Hose Fitting, Hose ID 1", NPT (KHN881)
- DIXON Hose Barb, 3/4 in, MNPT Swivel x Hose Barb, Brass, Domestic (1031212C)
- DIXON Hose Barb, 1-1/16-12 x 3/4 in, 37Deg Female JIC Swivel x Hose Barb, Brass, Domestic (1451217K)
- DIXON DQC DF Industrial Semi-Auto Pneumatic Coupler, 1/4 in Nominal, Coupler x Standard Barb End Style, Br (2FS2-B)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (KRN542)
- DIXON Barbed Hose Fitting, Hose ID 5/8", NPT (1291006C)
- MIDWEST FASTENER 3/8" x 1/4FIP Nylon Plastic Female Hose Barbs 3PK (33708)
- Dixon Hose Fittings