Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 3/4", NPTF
Mfr # 1041208C
Zoro # G1396343
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- For Hose I.D. 3/4 in
- Fitting Size 3/4 in x 1/2 in
- Barb Size 3/4 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1041208C
- Zoro # G1396343
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3/4 in x 1/2 in |
Barb Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1/2 in |
Thread Size | 1/2 in |
Overall Length | 1.88 in |
Hex Head Size | 15/16 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/4 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 15/16 in, Vacuum Rating Not Rated, Hex, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Brass, C36000, Overall Length 1.88 in, Reusable Yes, No, Thread Size 1/2 in, Thread Type NPTF, 3/4 in x 1/2 in, Male x Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Mxl Timing Belt, 118Mxl4.8G (118MXL4.8G)
- MIDWEST FASTENER 6mm ID x 19mm OD Ball Bearings 2PK (37601)
- PRIMEFIT Industrial Plug 1/4" x 1/4" Push On Barb, 25PCS (IP1414PS-B25-P)
- SUPCO MultiPlus Dual Brand V Belt, A34 (A34)
- DIXON Hose Barb, 3/4 in, MNPT Swivel x Hose Barb, Brass, Domestic (1031212C)
- DIXON Barbed Hose Fitting, Hose ID 1/4", N/A (1770404SS)
- DIXON Hose Barb, 5/8-18 x 5/16 in, 45Deg Female SAE Swivel UNF x Hose Barb, Brass, Domestic (1440510K)
- DIXON Push-On Elbow Hose Barb, 3/4-14 x 3/4 in Nominal, MNPT x Hose Barb, Brass, Domestic (2731212C)
- DIXON Barbed Hose Fitting, Hose ID 1", NPT (AST10)
- DIXON Hose Barb, 3/4 x 5/8 in, FNPT x Hose Barb, Brass, Domestic (1041012C)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Hose Barb Splicer (FBS66)
- Dixon Hose Barb Fittings