Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 3/4", NPT
Mfr # KHN662
Zoro # G0199144
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 3/4 in
- Fitting Size 3/4 in x 3/4 in
- Barb Size 3/4 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # KHN662
- Zoro # G0199144
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Barb Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hex Head Size | 1 1/8 in |
Thread Size | 3/4 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/4 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Hex Head Size 1 1/8 in, Vacuum Rating Not Rated, Hex, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Steel, 1215, Reusable Yes, No, Thread Size 3/4 in, Thread Type NPT, 3/4 in x 3/4 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 5 oz, Brush Top Can (18005)
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; bronze filter. Small (PPDF-25-1/4-1/4-B10)
- ZORO SELECT Dye Penetrant, Aerosol Can, Red, 12.5 oz (P101S-A)
- CAMOZZI Male Connector, 1/4" OD X 3/8" NPT (6510 04-06)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (2720808CBC)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (1290808SS)
- DIXON Hose Barb, 3/8-24 x 1/4 in Nominal, FUNF x Hose Barb, Brass, Domestic (2920406C)
- DIXON Barbed Hose Fitting, Hose ID 1-1/2", NPT (KRN1210)
- DIXON DQC DF Industrial Semi-Auto Pneumatic Coupler, 1/4 in Nominal, Coupler x Standard Barb End Style, Br (2FS2-B)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040608C)
- MIDWEST FASTENER 5/16" x 1/8MIP Brass Hose Barbs 6PK (66505)
- Dixon Hose Barb Fittings