Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 3/4", NPT
Mfr # KHN661
Zoro # G1987317
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 3/4 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Size 3/4 in x 3/4 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # KHN661
- Zoro # G1987317
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hex Head Size | 1 1/8 in |
Barb Size | 3/4 in |
Thread Size | 3/4 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/4 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Hex Head Size 1 1/8 in, Vacuum Rating Not Rated, Hex, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Steel, 1215, Reusable Yes, No, Thread Size 3/4 in, Thread Type NPT, 3/4 in x 3/4 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1-1/2" Water Discharge Hose RD (20012500)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288509)
- NATIONAL Small Bore Metric Seals, 40X52X8-R2LS32-S (40X52X8-R2LS32-S)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 (4RP62)
- DIXON King Nipple Grooved Steel, 3" (STV35)
- DIXON Tuff-Lite Hose Mender, 2 in Nominal, Nylon, Domestic (TM26)
- DIXON Hose Elbow, 3/8 in Nominal, MNPTF x Hose Barb End Style, 316 SS, Domestic (1290606SS)
- DIXON Barbed Hose Fitting, Hose ID 4", BSPT (RST40A)
- DIXON F Interchange Semi-Automatic Pneumatic Coupler, 3/8 in, Standard Hose Barb x Quick-Connect, Steel (3FS3)
- DIXON Hose Barb, 3/4 x 5/8 in, FNPT x Hose Barb, Brass, Domestic (1041012C)
- DIXON 90Deg Hose Elbow, 1/2 in, MNPT x Hose Barb, 316 SS, Domestic (1290808SS)
- Dixon Hose Barb Fittings