Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 3/4", NPT
Mfr # 1291208SS
Zoro # G1983625
original price:
$35.59
12% off
new price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 303 Stainless Steel x 303 Stainless Steel
- For Hose I.D. 3/4 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Size 3/4 in x 1/2 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1291208SS
- Zoro # G1983625
- Country of Origin China
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3/4 in x 1/2 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1/2 in |
Barb Size | 3/4 in |
Thread Size | 1/2 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/4 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material 303 Stainless Steel x 303 Stainless Steel, Vacuum Rating Not Rated, Hex, Barb Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, 303 Stainless Steel, Reusable Yes, No, Not Rated, Thread Size 1/2 in, Thread Type NPT, 3/4 in x 1/2 in, Male x Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Coiled Air Hose, 1/4" ID x 16 ft. (TT-14-20-R-RS)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-441)
- MILTON M Style Industrial Coupler, 1/4" FNPT (S-715)
- BOWER Tapered Roller Bearing Cone - 1.875 In Id X 1.193 In W (3778)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (1290806SS)
- DIXON Ball Seat Hose Barb, 3/8-18 x 3/8 in Nominal, Female NPSM x Hose Barb, Brass, Domestic (2780606C)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (1290602C)
- DIXON Hose Barb, 3/4 in, MNPT Swivel x Hose Barb, Brass, Domestic (1031212C)
- DIXON Push-On Hose Mender, 1 in Nominal, Hose Barb, Brass, Domestic (2961616C)
- DIXON Dual-Lock P Series Interchange Thor Interchange Coupler, 1/2 x 3/4 in Nominal, Hose Barb x Coupler (4PS6)
- BANJO 1-1/4" Barbed x 1-1/2" MNPT Adapter (HB150-125)
- Dixon Hose Fittings