Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 3/16", NPTF
Mfr # 1040304C
Zoro # G1399073
original price:
$3.65
9% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- For Hose I.D. 3/16 in
- Fitting Size 3/16 in x 1/4 in
- Barb Size 3/16 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1040304C
- Zoro # G1399073
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3/16 in x 1/4 in |
Barb Size | 3/16 in |
Hose Fitting A Size | 3/16 in |
Hose Fitting B Size | 1/4 in |
Thread Size | 1/4 in |
Overall Length | 1.44 in |
Hex Head Size | 5/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 3/16 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 5/8 in, Vacuum Rating Not Rated, Hex, Barb Size 3/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/16 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Brass, C36000, Overall Length 1.44 in, Reusable Yes, No, Thread Size 1/4 in, Thread Type NPTF, 3/16 in x 1/4 in, Male x Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3616T)
- FESTO Standards-Based Cylinder DSBC-32-50-PPVA-N3 (DSBC-32-50-PPVA-N3)
- WESTWARD Preset Digital Oil Control Gun, 1000 psi (33RL89)
- PNEUMADYNE Manifold, 5 Outlets, Outlet Size 1/2", 12"L (M40-500-5)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (1040808SS)
- DIXON Hose Barb, 3/8-24 x 1/4 in Nominal, FUNF x Hose Barb, Brass, Domestic (2920406C)
- DIXON King Nipple Grooved Steel, 4" (STV40)
- DIXON 90Deg Hose Elbow, 1/2 in, MNPT x Hose Barb, 316 SS, Domestic (1290808SS)
- DIXON Barbed Hose Fitting, Hose ID 1/8", NPTF (1040202C)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (2720808CBC)
- DIXON Hose Barb, 3/4-18 x 1/2 in Nominal, MUNF x Hose Barb, Brass, Domestic (2900812C)
- Dixon Hose Fittings