Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 3", NPT
Mfr # STC3525
Zoro # G1396212
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 3 in
- Fitting Size 3 in x 2 in
- Barb Size 3 1/16 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # STC3525
- Zoro # G1396212
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3 in x 2 in |
Barb Size | 3 1/16 in |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 2 in |
Thread Size | 2 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | Steel x Steel |
For Hose I.D. | 3 in |
Hose Fitting A Connection Type | Hose Barb |
Fitting Connection Type | Hose Barb x NPT |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Fitting Style | Nipple |
Max. Pressure | Not Rated |
Includes Shut Off | No |
Fitting Movement | Rigid |
Fitting Shape | Straight |
Vacuum Rating | Not Rated |
Nipple Grip Type | No Knurl |
Thread Type | NPT |
Reusable | Yes |
Material | Steel |
Description
Barbed Hose Fitting, For Hose I.D. 3 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 3 1/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Steel, Reusable Yes, No, Thread Size 2 in, Thread Type NPT, 3 in x 2 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6306 RS1/C3, Single Row Ball Bearings (6306 RS1/C3)
- FESTO Filter LF-3/8-D-MIDI-A-NPT (LF-3/8-D-MIDI-A-NPT)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 14 # of Teeth (60BS14H X 1 3/8)
- CP CHICAGO PNEUMATIC COLLET HOLDER KIT (8940168862)
- DIXON Barbed Hose Fitting, Hose ID 1-1/4", NPT (STC15CS)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040604SS)
- DIXON Barbed Hose Fitting, Hose ID 4", N/A (STB40CS)
- DIXON Hose Elbow, 3/8 in Nominal, MNPTF x Hose Barb End Style, 316 SS, Domestic (1290606SS)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (KHN431)
- DIXON Barbed Hose Fitting, Hose ID 5", N/A (STV50)
- INTERSTATE PNEUMATICS 5/16 Inch Brass Hose Barb Splicer, PK 6 (FBS55-D6)
- Dixon Hose Fittings