Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 3", N/A
Mfr # RN35
Zoro # G1986714
original price:
$204.81
5% off
new price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- For Hose I.D. 3 in
- Fitting Connection Type Hose Barb x Flange
- Fitting Size 3 in x 3 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RN35
- Zoro # G1986714
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3 in x 3 in |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Thread Size | 3 in |
Barb Size | 3 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
For Hose I.D. | 3 in |
Fitting Connection Type | Hose Barb x Flange |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | Flange |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Genderless |
Fitting Style | Nipple |
Vacuum Rating | Not Rated |
Reusable | Yes |
Nipple Grip Type | No Knurl |
Includes Shut Off | No |
Fitting Movement | Rigid |
Fitting Shape | Straight |
Max. Pressure | Not Rated |
Material | 316 Stainless Steel |
Description
Barbed Hose Fitting, For Hose I.D. 3 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 3 in, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Flange, 316 Stainless Steel, Reusable Yes, No, Thread Size 3 in, Thread Type N/A, 3 in x 3 in, Male x Genderless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 10HB-12MORB Straight (4604-10-12-O)
- HYDAC BD 400 S 2 W 1.1 Size 400, 2 Micron Breather (BD 400 S 2 W 1.1)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3300X4X2)
- D&D Timing Belt, H, 1 x 33in PL, T66 (330H100)
- DIXON 90Deg Hose Elbow, 1 in, MNPTF x Hose Barb, Brass, Domestic (1291616C)
- DIXON Tuff-Lite Hose Mender, 2 in Nominal, Nylon, Domestic (TM26)
- DIXON Barbed Hose Fitting, Hose ID 4", N/A (STB40CS)
- DIXON Barbed Hose Mender, 316 SS, 3/8" ID, Male (RDMB)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040606SS)
- DIXON Push-On Elbow Hose Barb, 3/4-14 x 3/4 in Nominal, MNPT x Hose Barb, Brass, Domestic (2731212C)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM44-D6)
- Dixon Hose Fittings