Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 3", N/A
Mfr # FST35CS
Zoro # G1425594
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 3 in
- Fitting Size 3 in x 3 in
- Barb Size 3 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # FST35CS
- Zoro # G1425594
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 3 in x 3 in |
Barb Size | 3 in |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Thread Size | 3 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | Steel x Steel |
For Hose I.D. | 3 in |
Hose Fitting A Connection Type | Hose Barb |
Fitting Connection Type | Hose Barb x Fixed Flange |
Hose Fitting B Connection Type | Fixed Flange |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Genderless |
Fitting Style | Splicer |
Max. Pressure | Not Rated |
Reusable | Yes |
Fitting Shape | Straight |
Nipple Grip Type | No Knurl |
Includes Shut Off | No |
Vacuum Rating | Not Rated |
Fitting Movement | Rigid |
Material | Steel |
Description
Barbed Hose Fitting, For Hose I.D. 3 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 3 in, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Fixed Flange, Steel, Reusable Yes, No, Thread Size 3 in, Thread Type N/A, 3 in x 3 in, Male x Genderless, Hose Barb x Fixed Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 8 oz - Air Tool Oil - flip top Lid, PK 12 (YL12-008-12CS)
- CHICAGO RAWHIDE Small Bore Seals, #26368 (26368)
- COXREELS Hybrid Hose Reel 1inx225ft, 12VDC (1660-1328-ED)
- EATON AEROQUIP Hydraulic Hose Fitting, Hose 3/8, 2.30 L (1AA6FJC6)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040606SS)
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPT (1290402SS)
- DIXON Barbed Hose Fitting, Hose ID 3", N/A (STB35CS)
- DIXON Hose Barb, 3/4 in, MNPT Swivel x Hose Barb, Brass, Domestic (1031212C)
- DIXON Barbed Hose Fitting, Hose ID 2-1/2", NPT (STC3035)
- DIXON Barbed Hose Fitting, Hose ID 2-1/2", N/A (STV30)
- ZORO SELECT 1/4" Barbed x MNPT 316 SS Hose Barb (HB025-050SS)
- Dixon Hose Fittings