Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 1/4", NPTF
Mfr # 1040404SS
Zoro # G0191338
original price:
$19.71
7% off
new price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 303 Stainless Steel x 303 Stainless Steel
- For Hose I.D. 1/4 in
- Fitting Size 1/4 in x 1/4 in
- Hose Fitting A Connection Type Hose Barb
- Barb Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1040404SS
- Zoro # G0191338
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Barb Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Thread Size | 1/4 in |
Hex Head Size | 5/8 in |
Overall Length | 1.66 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/4 in, Rigid, Fitting Shape Straight, Fitting Material 303 Stainless Steel x 303 Stainless Steel, Hex Head Size 5/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, 303 Stainless Steel, Overall Length 1.66 in, Reusable Yes, No, Not Rated, Thread Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 22388045 / INGERSOLL RAND (B1SA0001177)
- ZORO SELECT QD Bushing, QT, 18 mm B Dia, 1.25 in L (HX18MM)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191204.00)
- GATES 737 mm Outside Length, 6 mm Top Width, 1 Ribs (2L290)
- DIXON 45Deg Hose Elbow, 1/2 in, MNPT x Hose Barb, Brass, Domestic (1390808C)
- DIXON Barbed Hose Fitting, Hose ID 4", BSPT (RST40A)
- DIXON Barbed Hose Fitting, Hose ID 4", NPT (STC40CSHD)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPT (1291208SS)
- DIXON King Nipple, NPT Threaded Stainless, 1" (RST10)
- DIXON Barbed Hose Fitting, Hose ID 1", NPT (KHN881)
- CAMPBELL Male Adapter, 1-1/2 x 1-1/2 In, Red Brass (MAB 6)
- Dixon Hose Barb Fittings