Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 1/4", NPT
Mfr # KHN221
Zoro # G1398906
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 1/4 in
- Fitting Size 1/4 in x 1/4 in
- Barb Size 1/4 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # KHN221
- Zoro # G1398906
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Barb Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Thread Size | 1/4 in |
Hex Head Size | 9/16 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/4 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Hex Head Size 9/16 in, Vacuum Rating Not Rated, Hex, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Steel, 1215, Reusable Yes, No, Thread Size 1/4 in, Thread Type NPT, 1/4 in x 1/4 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Quick Disconnect Fitting, Clamp, 1/4, Brass (80193-06)
- SPEEDAIRE Filter/Regulator, 1/4in NPT w/Brass Body (4ZK77)
- ENERPAC Cylinder, Threaded, 980 lb, 0.51 In Stroke (CST4131)
- CHAMPION PNEUMATIC Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder (R2-30A-P05)
- DIXON Barbed Hose Mender, 316 SS, 1-1/4" ID, Male (RDM16)
- DIXON Barbed Hose Fitting, Hose ID 5/8", NPT (1291006C)
- DIXON Barbed Hose Fitting, Hose ID 4", N/A (TTFST40CS)
- DIXON Barbed Hose Fitting, Hose ID 4", NPT (STC40CSHD)
- DIXON King Nipple Grooved Steel, 2" (STV25)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (KHN431)
- DIXON Barbed Hose Fitting, Hose ID 1/8", NPTF (1040202C)
- Dixon Hose Barb Fittings