Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 1/4", N/A
Mfr # 1790404SS
Zoro # G1981455
original price:
$16.00
6% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 303 Stainless Steel x 303 Stainless Steel
- For Hose I.D. 1/4 in
- Fitting Connection Type Hose Barb x Hose Barb
- Fitting Size 1/4 in x 1/4 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1790404SS
- Zoro # G1981455
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Barb Size | 1/4 in |
Thread Size | 4 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | 303 Stainless Steel x 303 Stainless Steel |
For Hose I.D. | 1/4 in |
Fitting Connection Type | Hose Barb x Hose Barb |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | Hose Barb |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Fitting Movement | Rigid |
Fitting Shape | Tee |
Max. Pressure | Not Rated |
Vacuum Rating | Not Rated |
Reusable | Yes |
Fitting Style | Splicer |
Nipple Grip Type | No Knurl |
Includes Shut Off | No |
Max. Working Pressure @ 70 F | Not Rated |
Fitting Gender | Male x Male |
Material | 303 Stainless Steel |
Description
Barbed Hose Fitting, For Hose I.D. 1/4 in, Rigid, Fitting Shape Tee, Fitting Material 303 Stainless Steel x 303 Stainless Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, 303 Stainless Steel, Reusable Yes, No, Not Rated, Thread Size 4 in, Thread Type N/A, 1/4 in x 1/4 in, Male x Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, 33/64" Hex, 4mm Tube (55110-4-1/8)
- THOMAS Compressor Pump, 1/15 HP, 60 Hz, 115V (900-59)
- WESTWARD Coupler, 7000 PSI, 360 Deg Swivels (1ZTC8)
- CONTINENTAL CONTITECH B55 Wrapped V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (B55)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPT (1291212SS)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (1290806SS)
- DIXON Hose Barb, 1/2-20 x 5/16 in, 45Deg Male SAE UNF x Hose Barb, Brass, Domestic (1420508C)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (1040812C)
- DIXON Barbed Hose Mender, 316 SS, 3/8" ID, Male (RDMB)
- DIXON Barbed Hose Fitting, Hose ID 2-1/2", N/A (STV30)
- INTERSTATE PNEUMATICS Steel Hose Barb Ball Swivel Fitting, Connector, 1/4 Inch Swivel Barb X 1/4 Inch NPT Male End (FMBS44)
- Dixon Hose Barb Fittings