Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 1/4", N/A
Mfr # 1770404SS
Zoro # G1982645
original price:
$7.94
11% off
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 303 Stainless Steel x 303 Stainless Steel
- For Hose I.D. 1/4 in
- Fitting Connection Type Hose Barb x Hose Barb
- Fitting Size 1/4 in x 1/4 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 1770404SS
- Zoro # G1982645
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Barb Size | 1/4 in |
Thread Size | 1 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | 303 Stainless Steel x 303 Stainless Steel |
For Hose I.D. | 1/4 in |
Fitting Connection Type | Hose Barb x Hose Barb |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | Hose Barb |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Fitting Shape | 90 Degrees Elbow |
Vacuum Rating | Not Rated |
Nipple Grip Type | No Knurl |
Includes Shut Off | No |
Max. Pressure | Not Rated |
Fitting Movement | Rigid |
Fitting Style | Splicer |
Reusable | Yes |
Max. Working Pressure @ 70 F | Not Rated |
Fitting Gender | Male x Male |
Material | 303 Stainless Steel |
Description
Barbed Hose Fitting, For Hose I.D. 1/4 in, Rigid, Fitting Shape 90 Degrees Elbow, Fitting Material 303 Stainless Steel x 303 Stainless Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, 303 Stainless Steel, Reusable Yes, No, Not Rated, Thread Size 1 in, Thread Type N/A, 1/4 in x 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 1.000 In D, 30 In (QS 1 L 30)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK3234)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (D2P2D)
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 40B14SS (40B14SS)
- DIXON King Nipple Grooved Steel, 4" (STV40)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPTF (1041208C)
- DIXON Barbed Hose Fitting, Hose ID 4", N/A (STV40CS)
- DIXON Ball Seat Hose Barb, 3/8 x 5/16 in, Female NPSM x Hose Barb, Brass, Domestic (1240506K)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (KHN441)
- DIXON 45Deg Hose Elbow, 1/2 in, MNPT x Hose Barb, Brass, Domestic (1390808C)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/2 Inch NPT Male End (FM86)
- Dixon Hose Fittings