Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 1/2", NPTF
Mfr # 2720808CBC
Zoro # G1399012
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- For Hose I.D. 1/2 in
- Fitting Size 1/2 in x 1/2 in
- Barb Size 1/2 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2720808CBC
- Zoro # G1399012
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Barb Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Thread Size | 1/2 in |
Hex Head Size | 7/8 in |
Overall Length | 2.07 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 7/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Brass, C36000, Overall Length 2.07 in, Reusable Yes, No, Thread Size 1/2 in, Thread Type NPTF, 1/2 in x 1/2 in, Male x Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X12X10)
- FESTO Compact Cylinder ADNGF-12-5-P-A (ADNGF-12-5-P-A)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.25 in OD (AK6458)
- LOC-LINE Hose Segments, Black, 1/2", 25ft., 59Pcs (59860-BLK)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPT (1291208SS)
- DIXON 90Deg Hose Elbow, 1/2 in, MNPT x Hose Barb, 316 SS, Domestic (1290808SS)
- DIXON Barbed Hose Fitting, Hose ID 4", NPT (STC40CSHD)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040608C)
- DIXON Barbed Hose Fitting, Hose ID 2-1/2", N/A (STV30)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (2720606CBC)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/2 Inch Swivel Barb x 1/2 Inch Male NPT End (FMS188)
- Dixon Hose Fittings