Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 1/2", NPTF
Mfr # 1040812C
Zoro # G1396386
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- For Hose I.D. 1/2 in
- Fitting Size 1/2 in x 3/4 in
- Barb Size 1/2 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1040812C
- Zoro # G1396386
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1/2 in x 3/4 in |
Barb Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 3/4 in |
Thread Size | 3/4 in |
Hex Head Size | 3/4 in |
Overall Length | 1.97 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Brass x Brass, Hex Head Size 3/4 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Brass, C36000, Overall Length 1.97 in, Reusable Yes, No, Thread Size 3/4 in, Thread Type NPTF, 1/2 in x 3/4 in, Male x Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 14.00" OD (5V1403)
- BREEZE Hose Clamp, GP, SAE 16,410SS, PK10 (64016H)
- BROAN Motor (99080397)
- EATON H280 Weathershield, H28012 (H28012)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (2720606CBC)
- DIXON Barbed Hose Fitting, Hose ID 3/16", NPTF (1040304C)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPT (KHN662)
- DIXON King Nipple Grooved Steel, 2" (STV25)
- DIXON Barbed Hose Fitting, Hose ID 12", N/A (STV120)
- DIXON Dual-Lock P Series Interchange Thor Interchange Coupler, 1/2 x 3/4 in Nominal, Hose Barb x Coupler (4PS6)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Hose Barb Splicer, PK 25 (FBS66-25K)
- Dixon Hose Barb Fittings