Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 1/2", NPTF
Mfr # 1040808SS
Zoro # G1396404
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 303 Stainless Steel x 303 Stainless Steel
- For Hose I.D. 1/2 in
- Fitting Size 1/2 in x 1/2 in
- Barb Size 1/2 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1040808SS
- Zoro # G1396404
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Barb Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Thread Size | 1/2 in |
Hex Head Size | 3/4 in |
Overall Length | 1.66 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape Straight, Fitting Material 303 Stainless Steel x 303 Stainless Steel, Hex Head Size 3/4 in, Vacuum Rating Not Rated, Hex, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, 303 Stainless Steel, Overall Length 1.66 in, Reusable Yes, No, Not Rated, Thread Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR QD BUSHING - F BUSHING AND SMALLER - DIRECT BORE (SH 1 3/8)
- FUJI ELECTRIC Regenerative Blower, 379 CFM, 230/460V (VFZ801A-7W)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1 NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC205-16)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (253506SC)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (2720606CBC)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPT (1291208SS)
- DIXON Barbed Hose Fitting, Hose ID 3/8", N/A (1790606SS)
- DIXON 90Deg Hose Elbow, 1/2 in, MNPT x Hose Barb, 316 SS, Domestic (1290808SS)
- DIXON 5/16 HOSE BARBX 1/4 in M NPTF SWIVEL BRASS (1030504C)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040604SS)
- MILTON INDUSTRIES 3/8 in. Barb 1/4 in. Mnpt (PE21-142)
- Dixon Hose Fittings