Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 12", NPT
Mfr # ST120
Zoro # G1986906
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 12 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Size 12 in x 12 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # ST120
- Zoro # G1986906
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 12 in x 12 in |
Hose Fitting A Size | 12 in |
Hose Fitting B Size | 12 in |
Barb Size | 2 1/32 in |
Thread Size | 12 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | Steel x Steel |
For Hose I.D. | 12 in |
Fitting Connection Type | Hose Barb x NPT |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Fitting Shape | Straight |
Nipple Grip Type | No Knurl |
Max. Pressure | Not Rated |
Reusable | Yes |
Includes Shut Off | No |
Thread Type | NPT |
Vacuum Rating | Not Rated |
Fitting Style | Nipple |
Fitting Movement | Rigid |
Material | Steel |
Description
Barbed Hose Fitting, For Hose I.D. 12 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 2 1/32 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 12 in, Hose Fitting B Size 12 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Steel, Reusable Yes, No, Thread Size 12 in, Thread Type NPT, 12 in x 12 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Flex-O Spray Coat, 20oz (SW727-1)
- DDS Shaft Seal, 50 x 85 x 10 mm., Nitrile Rubber (508510TC)
- ADAPTALL Hose Adapter, 20 mm, Metric, 1/2", NPT (9235-20-08)
- GATES Polyflex Belts, 7M630 (7M630)
- DIXON King Nipple, NPT Threaded Stainless, 1" (RST10)
- DIXON Barbed Hose Fitting, Hose ID 2", N/A (FST25CS)
- DIXON Hose Barb, 3/4 x 5/8 in, FNPT x Hose Barb, Brass, Domestic (1041012C)
- DIXON Barbed Hose Fitting, Hose ID 3", BSPT (RST35A)
- DIXON Barbed Hose Fitting, Hose ID 1/4", N/A (1790404SS)
- DIXON 5/16 HOSE BARBX 1/4 in M NPTF SWIVEL BRASS (1030504C)
- FESTO Barbed Fitting CN-M5-PK-3 (CN-M5-PK-3)
- Dixon Hose Fittings