Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 1/2", NPT
Mfr # KRN542
Zoro # G1987852
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 1/2 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Size 5/8 in x 1/2 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # KRN542
- Zoro # G1987852
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 5/8 in x 1/2 in |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 1/2 in |
Barb Size | 5/8 in |
Hex Head Size | 1 in |
Thread Size | 5/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Hex Head Size 1 in, Vacuum Rating Not Rated, Knurled, Barb Size 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Steel, 1215, Reusable Yes, No, Thread Size 5/8 in, Thread Type NPT, 5/8 in x 1/2 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Midsize Regulator, 3/4" NPT (1026)
- TSUBAKI Sprocket , 50 Chain Size, 45 # of Teeth (50BTL45)
- COILHOSE PNEUMATICS 1/4" Industrial Composite Coupler 1/4" MPT (152C)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Air Compressor 2HP 20 Gal Steel Tank (CAT-20020)
- DIXON Dual-Lock P Series Interchange Thor Interchange Coupler, 1/2 x 3/4 in Nominal, Hose Barb x Coupler (4PS6)
- DIXON Barbed Hose Fitting, Hose ID 1/2", N/A (1790808SS)
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPTF (1040404SS)
- DIXON Barbed Hose Fitting, Hose ID 12", N/A (STV120)
- DIXON Barbed Hose Fitting, Hose ID 1/2", N/A (1770808SS)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPT (1291208SS)
- BANJO 1-1/2" Barbed x 1-1/4" MNPT Adapter (HB125-150)
- Dixon Hose Fittings