Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 10", NPT
Mfr # STC100
Zoro # G1398897
original price:
$294.96
8% off
new price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 10 in
- Fitting Size 10 in x 10 in
- Barb Size 10 1/32 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # STC100
- Zoro # G1398897
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 10 in x 10 in |
Barb Size | 10 1/32 in |
Hose Fitting A Size | 10 in |
Hose Fitting B Size | 10 in |
Thread Size | 10 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | Steel x Steel |
For Hose I.D. | 10 in |
Hose Fitting A Connection Type | Hose Barb |
Fitting Connection Type | Hose Barb x NPT |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Fitting Style | Nipple |
Max. Pressure | Not Rated |
Nipple Grip Type | No Knurl |
Thread Type | NPT |
Fitting Shape | Straight |
Reusable | Yes |
Fitting Movement | Rigid |
Vacuum Rating | Not Rated |
Includes Shut Off | No |
Material | Steel |
Description
Barbed Hose Fitting, For Hose I.D. 10 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 10 1/32 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 10 in, Hose Fitting B Size 10 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Steel, Reusable Yes, No, Thread Size 10 in, Thread Type NPT, 10 in x 10 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN Ultraview Suction Gun (30-740)
- DAYTON Ind Link Single Strand Pk5 (2YEC7)
- TOMPKINS Hydraulic Fitting-Stainless08FJX-08FP-SS (SS-6506-08-08-FG)
- BESTORQ 5M Timing Belts, 495-5M-15 (495-5M-15)
- DIXON Ball Seat Hose Barb, 3/8-18 x 3/8 in Nominal, Female NPSM x Hose Barb, Brass, Domestic (2780606C)
- DIXON Barbed Hose Fitting, Hose ID 1", NPT (1291612C)
- DIXON Barbed Hose Fitting, Hose ID 3/8", N/A (1770606SS)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (1290604SS)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPT (KHN662)
- DIXON Barbed Hose Fitting, Hose ID 3", BSPT (RST35A)
- FESTO Barbed T-Connector FCN-3-PK-6 (FCN-3-PK-6)
- Dixon Hose Fittings