Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 1", NPT
Mfr # SAP11
Zoro # G1397752
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 1 in
- Fitting Size 1 in x 1 in
- Barb Size 1 3/32 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # SAP11
- Zoro # G1397752
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1 in x 1 in |
Barb Size | 1 3/32 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Thread Size | 1 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | Steel x Steel |
For Hose I.D. | 1 in |
Hose Fitting A Connection Type | Hose Barb |
Fitting Connection Type | Hose Barb x NPT |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Fitting Style | Nipple |
Max. Pressure | Not Rated |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Thread Type | NPT |
Material Grade | 1215 |
Reusable | Yes |
Vacuum Rating | Not Rated |
Nipple Grip Type | No Knurl |
Includes Shut Off | No |
Material | Steel |
Description
Barbed Hose Fitting, For Hose I.D. 1 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 1 3/32 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Steel, 1215, Reusable Yes, No, Thread Size 1 in, Thread Type NPT, 1 in x 1 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X32X32)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (80BS15H X 1 1/4)
- INA Cylindrical Roller Thrust BRG, Bore 45mm (81109-TV)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P169555, Suction, 10 micron (ZX-P169555)
- DIXON Hose Barb, 3/4 x 1 in, FNPT x Hose Barb, Brass, Domestic (1041612C)
- DIXON King Nipple Grooved Steel, 2" (STV25)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (2720808CBC)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040606SS)
- DIXON King Nipple Grooved Steel, 4" (STV40)
- DIXON Solid Insert, 1 in, FNPT x Hose Barb, Brass, Domestic (1041616C)
- ANDERSON METALS 3/8 In. ID Brass Hose Barb Insert Tee (757024-06)
- Dixon Hose Barb Fittings