Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 1", NPT
Mfr # KHN881
Zoro # G1398766
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 1 in
- Fitting Size 1 in x 1 in
- Barb Size 1 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # KHN881
- Zoro # G1398766
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1 in x 1 in |
Barb Size | 1 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Thread Size | 1 in |
Hex Head Size | 1 3/8 in |
Description
Barbed Hose Fitting, For Hose I.D. 1 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Hex Head Size 1 3/8 in, Vacuum Rating Not Rated, Hex, Barb Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Steel, 1215, Reusable Yes, No, Thread Size 1 in, Thread Type NPT, 1 in x 1 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel, 90 Deg., SS, 3/4 in FNPT Inlet (426-1-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 30mm, Alum (MCL-30-A)
- BESTORQ Aftermarket MTD 754-0637 Replacement Belt, 3LK310 (3LK310)
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- DIXON Hose Mender, 1-1/2 in, Hose Shank, 316 SSss Steel (RDM21)
- DIXON King Nipple Grooved Steel, 3" (STV35)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (2720808CBC)
- DIXON 5/16 HOSE BARBX 1/4 in M NPTF SWIVEL BRASS (1030504C)
- DIXON 90Deg Hose Elbow, 1 in, MNPTF x Hose Barb, Brass, Domestic (1291616C)
- DIXON King Nipple Grooved Steel, 4" (STV40)
- BANJO 3/8" Barbed x 1/2" MNPT Adapter (HB050-038)
- Dixon Hose Fittings