Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 1", N/A
Mfr # N100
Zoro # G1425095
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 1 in
- Fitting Size 1 in x 1 in
- Barb Size 1 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # N100
- Zoro # G1425095
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1 in x 1 in |
Barb Size | 1 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Thread Size | 10 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | Steel x Steel |
For Hose I.D. | 1 in |
Hose Fitting A Connection Type | Hose Barb |
Fitting Connection Type | Hose Barb x Flange |
Hose Fitting B Connection Type | Flange |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Genderless |
Fitting Style | Nipple |
Max. Pressure | Not Rated |
Reusable | Yes |
Vacuum Rating | Not Rated |
Nipple Grip Type | No Knurl |
Fitting Movement | Rigid |
Includes Shut Off | No |
Fitting Shape | Straight |
Material | Steel |
Description
Barbed Hose Fitting, For Hose I.D. 1 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Flange, Steel, Reusable Yes, No, Thread Size 10 in, Thread Type N/A, 1 in x 1 in, Male x Genderless, Hose Barb x Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- LUBESITE Feeder, Grease, 6 Oz (560)
- TRITAN Radial Ball Bearing, PS, 45mm, 6309ZZ (6309 ZZ/C3 PRX)
- GATES Taper-Lock Bushings - Metric Sizes, 1210 20MM (1210 20MM)
- DIXON Barbed Hose Fitting, Hose ID 3/8", N/A (1770606SS)
- DIXON DQC DF Industrial Semi-Auto Pneumatic Coupler, 1/4 in Nominal, Coupler x Standard Barb End Style, Br (2FS2-B)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPT (KHN661)
- DIXON Short Shank Coupling with Hex Nut, 5/8 in x 3/4-11-1/2 Nominal, Hose Barb x GHT End Style, 2.95 in L (5891010K)
- DIXON Hose Mender, 1-1/2 in, Hose Shank, 316 SSss Steel (RDM21)
- DIXON Hose Barb, 5/8-18 x 5/16 in, 45Deg Female SAE Swivel UNF x Hose Barb, Brass, Domestic (1440510K)
- BANJO 3/8" Barbed x 1/4" MNPT Adapter (HB025-038)
- Dixon Hose Barb Fittings