Shop All Hose Barb Fittings
Dixon
Barbed Hose Fitting, Hose ID 1-1/2", NPT
Mfr # KRN1210
Zoro # G1396413
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel x Steel
- For Hose I.D. 1 1/2 in
- Fitting Size 1-1/2 in x 1-1/4 in
- Barb Size 1 1/2 in
- Hose Fitting A Connection Type Hose Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # KRN1210
- Zoro # G1396413
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1-1/2 in x 1-1/4 in |
Barb Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/4 in |
Thread Size | 1-1/4 in |
Hex Head Size | 1 7/8 in |
Details
Item | Barbed Hose Fitting |
Fitting Material | Steel x Steel |
For Hose I.D. | 1 1/2 in |
Hose Fitting A Connection Type | Hose Barb |
Fitting Connection Type | Hose Barb x NPT |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Male |
Fitting Style | Nipple |
Max. Pressure | Not Rated |
Thread Type | NPT |
Includes Shut Off | No |
Fitting Movement | Rigid |
Reusable | Yes |
Vacuum Rating | Not Rated |
Nipple Grip Type | Knurled |
Fitting Shape | Straight |
Material | Steel |
Description
Barbed Hose Fitting, For Hose I.D. 1 1/2 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Hex Head Size 1 7/8 in, Vacuum Rating Not Rated, Knurled, Barb Size 1 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Steel, Reusable Yes, No, Thread Size 1-1/4 in, Thread Type NPT, 1-1/2 in x 1-1/4 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC2)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 6 In (K2G10-12V-BR-06)
- MILTON INDUSTRIES BODY MALE 1/4" (MI716)
- DIXON Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (1291208C)
- DIXON Barbed Hose Fitting, Hose ID 3", BSPT (RST35A)
- DIXON Barbed Hose Fitting, Hose ID 5", N/A (STV50)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040608C)
- DIXON 1-1/2" NPT 316 SS Combination Nipple Threaded (RST20)
- DIXON Barbed Hose Fitting, Hose ID 3/16", NPTF (1040304C)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPTF (1341212C)
- BANJO 2" Hose Mender Barb (HM200)
- Dixon Hose Barb Fittings