Shop All Push On Hose Fittings
Dixon
Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread
Mfr # 2740606C
Zoro # G1988017
original price:
$3.87
10% off
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Barb X Thread
- For Hose I.D. 3/8 in
- Material Brass
- Thread Size 3/8"-18
- Thread Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 2740606C
- Zoro # G1988017
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8"-18 |
Hex Head Size | 3/4 in |
Hose Fitting B Size | 3/8 in |
Hex Size | 3/4" |
Hose Fitting A Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Barb Size | 3/8 in |
Details
Fitting Style | Barb X Thread |
For Hose I.D. | 3/8 in |
Material | Brass |
Thread Type | NPTF |
Fitting Connection Type | Hose Barb x NPTF |
Item | Push-On Hose Fitting |
Hose Fitting A Connection Type | Hose Barb |
Fitting Movement | Rigid |
Hose Fitting A Gender | Male |
Max. Working Pressure | 350 psi |
Fitting Shape | Straight |
Reusable | No |
Material Grade | C36000 |
Hose Fitting B Gender | Female |
Hose Fitting B Connection Type | NPTF |
Fitting Material | Brass x Brass |
Max. Working Pressure @ 70 F | 350 psi |
Description
Push-On Hose Fitting, For Hose I.D. 3/8 in, Barb Size 3/8 in, Rigid, Fitting Shape Straight, Hex Head Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, C36000, Reusable No, 350 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set Makita CB350, CB351, 197244-2, CB-350 and 194160-9. - 2pcs/pack (K46)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 0.75 Rod (207373)
- SUPER LUBE Synthetic Penetrant, Food Grade, 1 Qt. (85032)
- CHICAGO PNEUMATIC Spring-Throttle (KF124390)
- DIXON Boss Ground Joint Double Spud Steel, 1" (GDB13)
- DIXON King Combo ST Nipple, 2", NPT 1-1/2" (STC2520)
- DIXON MNPT, 3/8"xPushon Hose, Barb, 1/2" (2720806C)
- DIXON Short Shank Female NST 2-1/2", AL (FAB250N)
- DIXON Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (1291212C)
- DIXON Barb X Thread 1/4 in Hose I.D, 3/8"-18 Thread (2720406C)
- DIXON King Combo ST Nipple, 1-1/2", NPT 2" (STC2025)
- Dixon Hose Fittings