Shop All Push On Hose Fittings
Dixon
Barb X Thread 3/8 in Hose I.D, 1/2"-14 Thread
Mfr # 2740608C
Zoro # G1986915
original price:
$7.10
19% off
new price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Barb X Thread
- For Hose I.D. 3/8 in
- Material Brass
- Thread Size 1/2"-14
- Thread Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2740608C
- Zoro # G1986915
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2"-14 |
Barb Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Hex Head Size | 15/16 in |
Hex Size | 15-16" |
Fitting Size | 3/8 in x 1/2 in |
Hose Fitting B Size | 1/2 in |
Details
Fitting Style | Barb X Thread |
For Hose I.D. | 3/8 in |
Material | Brass |
Thread Type | NPTF |
Fitting Connection Type | Hose Barb x NPTF |
Material Grade | C36000 |
Hose Fitting A Gender | Male |
Fitting Movement | Rigid |
Fitting Shape | Straight |
Reusable | No |
Max. Working Pressure | 350 psi |
Hose Fitting B Connection Type | NPTF |
Hose Fitting B Gender | Female |
Fitting Material | Brass x Brass |
Hose Fitting A Connection Type | Hose Barb |
Item | Push-On Hose Fitting |
Max. Working Pressure @ 70 F | 350 psi |
Description
Push-On Hose Fitting, For Hose I.D. 3/8 in, Barb Size 3/8 in, Rigid, Fitting Shape Straight, Hex Head Size 15/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, C36000, Reusable No, 350 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Clevis Foot LBN-20/25 (LBN-20/25)
- TRITAN Rod End, Inch, Precision, Female, Left Hand Threads, 5/16-in. Bore Dia. (HFL 5)
- SKF SKF-6211 2Z, Single Row Ball Brgs, 6211 2Z (6211 2Z)
- SMC 10mm Bore Dual Rod Cylinder 50mm Stroke (CXSM10-50)
- DIXON Ground Joint Air Hammer F Spud, 3/4" (GJ55)
- DIXON MNPT, 1"xHose, Barb, 1-1/4" (1022016C)
- DIXON Steel 3500 Male Nipple, 1/2"NPT, 3/4" Hose (3513)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 1/2" (2720812C)
- DIXON King Nipple NPT Threaded Aluminum, 4" (AST40)
- DIXON Brass Ferrules for Air/Fluid, ID 0.656" (BFM656)
- MILTON INDUSTRIES 1/8" NPT Male M-Style Plug (726)
- Dixon Push On Hose Fittings