Shop All Push On Hose Fittings
Dixon
Barb X Thread 3/8 in Hose I.D, 1/2"-14 Thread
Mfr # 2720608C
Zoro # G1986687
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Barb X Thread
- For Hose I.D. 3/8 in
- Material Brass
- Thread Size 1/2"-14
- Thread Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 2720608C
- Zoro # G1986687
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Hex Size | 7/8" |
Fitting Size | 3/8 in x 1/2 in |
Barb Size | 3/8 in |
Hex Head Size | 7/8 in |
Hose Fitting A Size | 3/8 in |
Details
Fitting Style | Barb X Thread |
For Hose I.D. | 3/8 in |
Material | Brass |
Thread Type | NPTF |
Fitting Connection Type | Hose Barb x NPT |
Material Grade | C36000 |
Fitting Material | Brass x Brass |
Hose Fitting B Gender | Male |
Reusable | No |
Fitting Shape | Straight |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting A Gender | Male |
Fitting Movement | Rigid |
Hose Fitting B Connection Type | NPT |
Max. Working Pressure @ 70 F | 350 psi |
Max. Working Pressure | 350 psi |
Item | Push-On Hose Fitting |
Description
Push-On Hose Fitting, For Hose I.D. 3/8 in, Barb Size 3/8 in, Rigid, Fitting Shape Straight, Hex Head Size 7/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, C36000, Reusable No, 350 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, 65 Deg., Stl, 31/32" L, PK5 (52NZ47)
- SMC Solenoid Air Control Valve, 24VDC (SV2200-5FU)
- ZORO SELECT QD Bushing, Series SF, Bore 1-15/16 In (SF11516)
- ZORO SELECT V-Belt Sheave, 2.5 lb, Cast Iron (AK61H)
- DIXON King Combo SS Nipple, 2", NPT, 1-1/2" (RST2520)
- DIXON King Combo ST Nipple 1-1/4", NPT 1-1/2" (STC1520)
- DIXON Brass Ferrules for Air/Fluid, ID 0.656" (BFM656)
- DIXON Boss Ground Joint Male Spud Steel, 3/4" (GM8)
- DIXON Brass Ferrules for Air n Fluid, ID 0.718" (BFM718B)
- DIXON 3/4" NPT Steel Combination Nipple Threaded (STC5)
- FESTO Multiple Distributor QSLV4-1/4-8 (QSLV4-1/4-8)
- Dixon Hose Fittings