Shop All Push On Hose Fittings
Dixon
Barb X Thread 3/4 in Hose I.D, 3/4"-14 Thread
Mfr # 2741212C
Zoro # G1987378
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Barb X Thread
- For Hose I.D. 3/4 in
- Material Brass
- Thread Size 3/4"-14
- Thread Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2741212C
- Zoro # G1987378
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4"-14 |
Barb Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hex Head Size | 1 3/16 in |
Hex Size | 1-3/16" |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Details
Fitting Style | Barb X Thread |
For Hose I.D. | 3/4 in |
Material | Brass |
Thread Type | NPTF |
Fitting Connection Type | Hose Barb x NPTF |
Hose Fitting A Gender | Male |
Fitting Material | Brass x Brass |
Fitting Movement | Rigid |
Hose Fitting B Connection Type | NPTF |
Max. Working Pressure | 350 psi |
Item | Push-On Hose Fitting |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Gender | Female |
Fitting Shape | Straight |
Max. Working Pressure @ 70 F | 350 psi |
Reusable | No |
Material Grade | C36000 |
Description
Push-On Hose Fitting, For Hose I.D. 3/4 in, Barb Size 3/4 in, Rigid, Fitting Shape Straight, Hex Head Size 1 3/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, C36000, Reusable No, 350 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase Severe Duty Motor, 50 HP, 326T Frame, 460V AC Voltage, 1,782 Nameplate RPM (326TTFCD6526)
- COXREELS Spring Return Hose Reel, 1" Hose Dia., 35 ft. Length, 300 psi (TSH-N-635)
- HYDAC 0180MA010BN Size 0180, 10 Micron Filter Element for Spin-on Filters (0180MA010BN)
- CLESCO PBCH-BS-118 Pillow Block Bearing (PBCH-BS-118)
- DIXON Long Weld Ferrule, 316L SS, 1" (L14AM7-R100)
- DIXON Short Shank Female NPSM, 2", IR (S27)
- DIXON Brass Ferrules for Air/Fluid, ID 0.718" (BFM718)
- DIXON Swivel 1/4" Hose I.D, 1/4" Thread (1030404C)
- DIXON MNPT, 3/8"xHose, Barb, 3/8" (1020606C)
- DIXON Tank Ferrule Light Duty 316L, SS, 2" (14WLMP-R200)
- SMC Bulkhead Union, 8mm, TubexTube (KQ2E08-00A)
- Dixon Push On Hose Fittings