Shop All Push On Hose Fittings
Dixon
Barb X Thread 1/4 in Hose I.D, 3/8"-18 Thread
Mfr # 2720406C
Zoro # G1987028
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Barb X Thread
- For Hose I.D. 1/4 in
- Material Brass
- Thread Size 3/8"-18
- Thread Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2720406C
- Zoro # G1987028
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8"-18 |
Hose Fitting A Size | 1/4 in |
Fitting Size | 1/4 in x 3/8 in |
Hose Fitting B Size | 3/8 in |
Hex Head Size | 11/16 in |
Barb Size | 1/4 in |
Hex Size | 11-16" |
Details
Fitting Style | Barb X Thread |
For Hose I.D. | 1/4 in |
Material | Brass |
Thread Type | NPTF |
Fitting Connection Type | Hose Barb x NPT |
Hose Fitting B Gender | Male |
Max. Working Pressure @ 70 F | 350 psi |
Fitting Shape | Straight |
Material Grade | C36000 |
Fitting Material | Brass x Brass |
Fitting Movement | Rigid |
Max. Working Pressure | 350 psi |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting A Gender | Male |
Item | Push-On Hose Fitting |
Reusable | No |
Description
Push-On Hose Fitting, For Hose I.D. 1/4 in, Barb Size 1/4 in, Rigid, Fitting Shape Straight, Hex Head Size 11/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Brass x Brass, C36000, Reusable No, 350 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MORFS-16FORFSX-04FP-GP (GPFF2406-16-16-04FP)
- RULAND Coupling, Set Screw Type, Bore 5/8 In (SCC-10-10-F)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X16X16)
- HYDAC 0180MA010P Size 0180, 10 Micron Filter Element for Spin-on Filters (0180MA010P)
- DIXON Barb X Thread 1/2 in Hose I.D, 1/2"-14 Thread (2740808C)
- DIXON Short Shank Female NPSM, 2", IR (S27)
- DIXON Type B Male x Hose, Shank, 4" (MC3094)
- DIXON Dixon Hose, Mender Steel, 2" (DM26)
- DIXON 3/4" x 1" NPT Steel Combination Nipple Threaded (STC0510)
- DIXON Swivel 3/8" Hose I.D, 3/8" Thread (1030606C)
- SMC Tube Cap, 8mm, Tube (KQ2C08-00A)
- Dixon Hose Fittings