Shop All Push On Hose Fittings
Dixon
Barb X Thread 1/4 in Hose I.D, 1/4"-18 Thread
Mfr # 2740404C
Zoro # G1986845
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Style Barb X Thread
- For Hose I.D. 1/4 in
- Material Brass
- Thread Size 1/4"-18
- Thread Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2740404C
- Zoro # G1986845
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/4"-18 |
Hex Size | 5/8" |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Hex Head Size | 5/8 in |
Hose Fitting B Size | 1/4 in |
Barb Size | 1/4 in |
Details
Fitting Style | Barb X Thread |
For Hose I.D. | 1/4 in |
Material | Brass |
Thread Type | NPTF |
Fitting Connection Type | Hose Barb x NPTF |
Hose Fitting B Gender | Female |
Fitting Shape | Straight |
Reusable | No |
Fitting Movement | Rigid |
Max. Working Pressure @ 70 F | 350 psi |
Item | Push-On Hose Fitting |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Connection Type | NPTF |
Fitting Material | Brass x Brass |
Max. Working Pressure | 350 psi |
Material Grade | C36000 |
Hose Fitting A Gender | Male |
Description
Push-On Hose Fitting, For Hose I.D. 1/4 in, Barb Size 1/4 in, Rigid, Fitting Shape Straight, Hex Head Size 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, C36000, Reusable No, 350 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 1/8" Bore Diameter, 1/4 x 1/8 Keyway (L110-1-1-8)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 14 Bolt (B401040)
- A.O. SMITH Century 484, 4 5/16" Shaded Pole Motor - 1550 RPM 115 Volts (484****)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X06)
- DIXON Steel 3500 Male Nipple, 1/2"NPT, 3/4" Hose (3513)
- DIXON Standard Shank Male, 3/4", ID (5901212C)
- DIXON Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (1290806C)
- DIXON Boss Ground Joint Male Spud Steel, 1" (GM13)
- DIXON Brass Ferrules for Air/Fluid, ID 0.562" (BFM562)
- DIXON Swivel 1/2" Hose I.D, 1/2"-14 Thread (2710808C)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 1/4 In Size (87861-04)
- Dixon Hose Fittings