Shop All Push On Hose Fittings
Dixon
Barb X Thread 1/2 in Hose I.D, 3/8"-18 Thread
Mfr # 2710806C
Zoro # G1987423
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Barb X Thread
- For Hose I.D. 1/2 in
- Material Brass
- Thread Size 3/8"-18
- Thread Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2710806C
- Zoro # G1987423
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8"-18 |
Hex Head Size | 11/16 in |
Hose Fitting A Size | 1/2 in |
Hex Size | 11-16" |
Hose Fitting B Size | 3/8 in |
Fitting Size | 1/2 in x 3/8 in |
Barb Size | 1/2 in |
Details
Fitting Style | Barb X Thread |
For Hose I.D. | 1/2 in |
Material | Brass |
Thread Type | NPTF |
Fitting Connection Type | Hose Barb x NPTF |
Item | Push-On Hose Fitting |
Hose Fitting B Connection Type | NPTF |
Fitting Material | Brass x Brass |
Hose Fitting B Gender | Male |
Hose Fitting A Gender | Male |
Reusable | No |
Max. Working Pressure | 350 psi |
Hose Fitting A Connection Type | Hose Barb |
Fitting Shape | Straight |
Max. Working Pressure @ 70 F | 120 psi |
Fitting Movement | Swivel |
Material Grade | C36000 |
Description
Push-On Hose Fitting, For Hose I.D. 1/2 in, Barb Size 1/2 in, Swivel, Fitting Shape Straight, Hex Head Size 11/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, C36000, Reusable No, 120 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL CHOICE 3/4 x 50 ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Yellow (ICH-ER3/4-300YL-50)
- D&D 2320mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2320)
- DIXON E-Series MNPT, 3/4", Coupler 3/4", BR (6EM6-B)
- INTERSTATE PNEUMATICS 1/2 Inch Male NPT Straight Through Jack Hammer Coupler (CU-801)
- DIXON King Combo ST Nipple, 1-1/2", NPT 2" (STC2025)
- DIXON Bent Stem Swivel Hose, Barb, 7/8"x, 1/2" (ATS7812H)
- DIXON King Nipple, NPT Threaded Plated ST, 1" (STC10)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2720606SS)
- DIXON King Combo ST Nipple, 1-1/4", NPT 1" (STC1510)
- DIXON 3/4" NPT Steel Combination Nipple Threaded (ST5)
- NAVAC 14 SAE Access Tee Connector, 2PK (F1030)
- Dixon Push On Hose Fittings