Shop All Push On Hose Fittings
Dixon
Barb X Thread 1/2 in Hose I.D, 1/2"-14 Thread
Mfr # 2740808C
Zoro # G1987676
original price:
$6.50
5% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Barb X Thread
- For Hose I.D. 1/2 in
- Material Brass
- Thread Size 1/2"-14
- Thread Type NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2740808C
- Zoro # G1987676
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Hex Size | 15-16" |
Fitting Size | 1/2 in x 1/2 in |
Barb Size | 1/2 in |
Hex Head Size | 15/16 in |
Hose Fitting A Size | 1/2 in |
Details
Fitting Style | Barb X Thread |
For Hose I.D. | 1/2 in |
Material | Brass |
Thread Type | NPTF |
Fitting Connection Type | Hose Barb x NPTF |
Fitting Movement | Rigid |
Reusable | No |
Fitting Shape | Straight |
Hose Fitting A Gender | Male |
Max. Working Pressure | 350 psi |
Item | Push-On Hose Fitting |
Material Grade | C36000 |
Hose Fitting B Gender | Female |
Hose Fitting B Connection Type | NPTF |
Max. Working Pressure @ 70 F | 350 psi |
Fitting Material | Brass x Brass |
Hose Fitting A Connection Type | Hose Barb |
Description
Push-On Hose Fitting, For Hose I.D. 1/2 in, Barb Size 1/2 in, Rigid, Fitting Shape Straight, Hex Head Size 15/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, C36000, Reusable No, 350 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-075-A One-Piece Clamping Collar (1C-075-A)
- REELCRAFT Switch (260425)
- PIX Belt, AX Cogged, 1/2 x 29 in. OC (AX27)
- MARATHON 3 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0010A (GT0010A)
- DIXON Boss Ground Joint Female Spud Iron, 3" (GB38)
- DIXON Swivel 3/16" Hose I.D, 7/16"-20 Thread (1430307K)
- DIXON API 520H Ferrule, ID 1", 1-33/64-1-35/64 (R1BS-A)
- DIXON Boss Ground Joint Male Spud Steel, 3/4" (GM8)
- DIXON Steel 3500 Male Nipple, 1/2"NPT, 3/4" Hose (3513)
- DIXON Swivel 3/8" Hose I.D, 3/8" Thread (1030606C)
- PREVOST Flexair Air Hose Assembly - Industrial (RST RISB3850)
- Dixon Push On Hose Fittings