Shop All Quick Connect Fittings
Dixon
Barb to Thor Coupler, Barb, 1/2, Steel
Mfr # 4PS8
Zoro # G1758181
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Thor
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 4PS8
- Zoro # G1758181
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/2" |
Quick Connect Air Coupling Barb Size | 1" |
Body Size - Quick Connect Air Couplings | 1/2 in |
Barb Size - Quick Connect Air Couplings | 1" |
Overall Length | 5 in |
Barb Size | 1 in |
Coupling Size | 1/2 in |
Max. Outside Dia. | 1 9/16 in |
Hose Fitting Size | 1 in |
Description
Quick Connect Hose Coupling, Thor, Steel, Socket, Male, Hose Barb, Coupling Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 375-5M-15 (375-5M-15)
- REELCRAFT 3/8" x 25 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT625-OLP)
- PARKER Coupler Body, Brass, Hose Barb, 50 cfm (HF-371-8HB)
- TRITAN Min Ball Bearing, SS, 1In Bore Dia (SSR16 2RS FM222)
- DIXON D Automatic Interchange Pneumatic Coupler, 1/2 x 3/8 in, Quick-Connect x MNPT, Brass (4DM3-B)
- DIXON D-Series MNPT, 3/8", Coupler, 1/2"-BR (3DM4-B)
- DIXON F Series Industrial Male Quick Disconnect Pneumatic Manual Coupler, 3/8-18 Nominal, 500 psi Pressure (4FM3)
- DIXON Standard Shank Female, Swivel Nut, 3/8", ID (5910612C)
- DIXON Female to indust. Plug, (F)NPT, 1/4, Brass (D2F2-B)
- DIXON HSeries Poppet, FNPT3/8", Coupler3/8", 303S (3HF3-S)
- LEGACY PLUG BALL SWIVEL 1/4 MNPT 1/4 BODY GREEN (LMA53440FZBS)
- Dixon Quick Connect Fittings